Zoro Homepage

Precis Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Coal Black

  • Mfr # 442927

  • Zoro # G300482121


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.75"
Mounting Type
Undermount
Overall Height
8"
Number of Holes
0
Weight
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442927
Zoro #
G300482121
UPC #
747943050876
Country of Origin
Canada

Dimensions

Overall Length
29.75"
Overall Width
18.13"
Overall Height
8"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Weight
38 lb
No. of Bowls
2
Color
Coal Black
Material
Granite Composite
ADA Compliant
No
Type
Kitchen

Description

Blanco Precis Equal Double Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.