Zoro Homepage

Precis Silgranit Reversible 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Coal Black

  • Mfr # 442925

  • Zoro # G500482112


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Overall Width
18"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442925
Zoro #
G500482112
UPC #
747943050807
Country of Origin
Canada

Dimensions

Overall Length
33"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
ADA Compliant
No
Material
Granite Composite
No. of Bowls
2
Color
Coal Black
Weight
43 lb
Type
Kitchen

Description

Blanco Precis Reversible 1-3/4 W/Low Divide - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.