Zoro Homepage

Precision R0 32in Super Single Bowl Undermount Stainless Steel Kitchen Sink

  • Mfr # 512747

  • Zoro # G916499094


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
No. of Bowls
1
Standards
IAPMO Certified
Color
Satin Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512747
Zoro #
G916499094
UPC #
747943021654
Country of Origin
Germany

Dimensions

Overall Length
32.00 in
Overall Width
19.00 in
Overall Height
10.08 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
No. of Bowls
1
Standards
IAPMO Certified
Color
Satin Polish

Description

Enjoy the art of precision in every detail with the PRECISION R0 32in Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R0 32in Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the PRECISION R0 32in demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R0 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #221018), decorative drain cover (item #517666), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.