Precision R10 Bar Sink
- Mfr # 515638
- Zoro # G022925104
product price:
$
1,600.90
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Finish
Satin Polish
Material
Stainless Steel
Overall Width
17 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515638
- Zoro #
- G022925104
- UPC #
- 747943026956
- Country of Origin
- Germany
Dimensions
- Overall Length
- 17 in
- Overall Width
- 17 in
Details
- Finish
- Satin Polish
- Material
- Stainless Steel
- Item
- Bar Sink
- No. of Bowls
- 1
Description
Enjoy the art of precision in every detail with the PRECISION R10 Undermount Stainless Steel Bar Sink. The PRECISION R10 bar sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made in Germany with 10 mm corners and corrosion-resistant stainless steel, the PRECISION R10 bar sink demonstrates BLANCO’s commitment to premium quality. The combination of a PRECISION R10 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.