Shop BLANCO
See all product information
Create Account
Precision R10 Super Single Bowl (18)
- Mfr # 513686
- Zoro # G622925412
product price:Â
$
1,944.60
/ea
Free Shipping & Returns
Key Features
Finish
Satin Polish
Overall Width
20 in
Depth
10.08 in
Body Material
Stainless Steel
Minimum Cabinet Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513686
- Zoro #
- G622925412
- UPC #
- 747943023726
- Country of Origin
- Germany
Dimensions
- Overall Width
- 20 in
- Depth
- 10.08 in
- Minimum Cabinet Size
- 36 in
- Overall Length
- 32 in
Details
- Finish
- Satin Polish
- Body Material
- Stainless Steel
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 1
- Item
- Kitchen Sink
- Gauge
- 18 ga
Description
Enjoy the art of precision in every detail with the PRECISION R10 32" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R10 32" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 10 mm corners for a modern look -the PRECISION R10 32" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R10 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.