Zoro Homepage

Profina 36" Apron-Front Farmhouse Sink - Biscuit

  • Mfr # 523027

  • Zoro # G7277433


product price: $1,695.00
/ea
Free Shipping & Returns

Key Features

Overall Length
36"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523027
Zoro #
G7277433
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Length
36"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
39

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Sink
No. of Bowls
1
Material
Fireclay
Color
Biscuit
Weight
98 lb
ADA Compliant
No
Type
Kitchen

Description

Sink,Single Bowl,36 In.,Biscuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.