Zoro Homepage

Profina Stainless Steel Dish Rack

  • Mfr # 234699

  • Zoro # G316499359


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11.81 in
Color
Stainless Steel
Overall Length
16.95 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234699
Zoro #
G316499359
UPC #
747943041522
Country of Origin
China

Dimensions

Overall Width
11.81 in
Overall Length
16.95 in

Details

Item
Dish Rack
Color
Stainless Steel
Material
Stainless Steel

Description

Safely stack and store your dishes during your cleaning session with the PROFINA STAINLESS STEEL DISH RACK. Designed to fit inside the sink ledge, this rack is perfect for keeping your dishes perfectly aligned while saving room for larger cookware. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.


  • Measures 12" L X 17" W
  • Custom-designed to fit PROFINA Farmhouse Sink (SKU 523026 and 523027)
  • Made from durable stainless steel
  • Non-skid protective feet for added stability
  • Heat-resistant and dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.