
Quatrus 17 in. Undermount Single Basin Stainless Steel Bar Sink with Rounded Corners
Mfr # 443144
Zoro # G613326525
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Body Material
Stainless Steel
Overall Width
22 in
Bowl Depth
14 in
Color
Refined Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443144
Zoro #
G613326525
UPC #
747943089562
Country of Origin
China
Dimensions
Overall Length
22 in
Overall Width
22 in
Bowl Depth
14 in
Details
Body Material
Stainless Steel
Color
Refined Brushed
Description
Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.