Zoro Homepage

Quatrus R0 32in Single Bowl Undermount Stainless Steel Kitchen Sink

  • Mfr # 443052

  • Zoro # G316499076


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Color
Satin Polish
No. of Bowls
1
Standards
IAPMO Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443052
Zoro #
G316499076
UPC #
747943088930
Country of Origin
Germany

Dimensions

Overall Length
32.00 in
Overall Width
18.00 in
Overall Height
9.08 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Color
Satin Polish
No. of Bowls
1
Standards
IAPMO Certified

Description

Everyday convenience meets modern design. The QUATRUS R0 32in Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the QUATRUS R0 32in demonstrates BLANCO's commitment to premium quality. Combine the QUATRUS R0 32in sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (#235968), elevated grid (#231608), colander (#224387), cutting board (#231609) and foldable drying mat (#238483)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.