Quatrus R15 32in Single Bowl Apron-Front Stainless Steel Farmhouse Sink

  • Mfr # 522213

  • Zoro # G016499048


product price:  $1,291.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Color
Satin Polish
No. of Bowls
1
Standards
IAPMO Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522213
Zoro #
G016499048
UPC #
747943041324
Country of Origin
China

Dimensions

Overall Length
32.00 in
Overall Width
19.00 in
Overall Height
9.08 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Color
Satin Polish
No. of Bowls
1
Standards
IAPMO Certified

Description

Everyday convenience meets modern design. The QUATRUS R15 Stainless Steel Farmhouse Sink is ideal for busy kitchens thanks to its single bowl configuration that allows for easy washing of pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 apron front sink makes kitchen life easy. Combine the QUATRUS R15 kitchen sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • Ergonomic apron-front design brings comfort to the toughest of kitchen tasks
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (SKU 235968), colander (SKU 224387), cutting board (SKU 231609) and foldable drying mat (SKU 238483)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.