Shop BLANCO
See all product information
Create Account
Quatrus R15 Apron 1-3/4 with Low Divide
- Mfr # 525242
- Zoro # G022925364
product price:Â
$
1,202.60
/ea
Free Shipping & Returns
Key Features
No. of Bowls
2
Depth
9.08 in
Minimum Cabinet Size
36 in
Standards
IAPMO Certified, UPC Certified
Finish
Satin Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525242
- Zoro #
- G022925364
- UPC #
- 747943046176
- Country of Origin
- China
- No. of Bowls
- 2
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Polish
- Gauge
- 18
- Body Material
- Stainless Steel
Description
Everyday convenience meets modern design. The QUATRUS R15 33" Double Bowl Stainless Steel Farmhouse Sink is ideal for multitasking, with a convenient double bowl configuration that allows you to soak dishes in one bowl while rinsing in the other. Featuring a low divide, this farm sink also makes it easy to maneuver large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 33" sink makes kitchen life easy. Combine the QUATRUS R15 33" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.