Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quatrus R15 Apron Super Single, Apron Front Mount, 0 Hole

  • Mfr # 522213

  • Zoro # G2336061


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522213
Zoro #
G2336061
UPC #
747943041324
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
19"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Quatrus R15 Apron Super Single
No. of Bowls
1
ADA Compliant
No
Weight
28 lb
Material
Stainless Steel
Color
Stainless Steel
Type
Kitchen

Description

You asked for it, we delivered. Discover the definition of beautiful, contemporary style. Everything in your home speaks to your modern style. And your sink should be no exception. But aspiring for high design doesn't have to equal lots of extra work. Our versatile Quatrus R15 32" STAINLESS STEEL APRON FRONT KITCHEN SINK is crafted with softer radius corners, maintaining its beauty, yet adding an element of effortlessness. Its generous corners for an easier-to-clean surface so that you can spend more time enjoying and less time cleaning. With premium 18-gauge stainless steel plus custom accessories like colanders, grids and cutting boards, QUATRUS feels as much at home during its close-up prepping dinner for guests as it does being admired longingly from across the room. With the designer appeal, exceptional engineering and high-end features, the QUATRUS R15 reflect all of the things you love about modern - at a price within reach. The new designs and functionality that meets the everyday needs of the most practical, yet beautiful kitchens. Made from the highest quality 18-gauge stainless steel and complete with a stunning satin finish, the show-stopping R15 offers design versatility. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits •EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth •OPTIONAL ACCESSORIES: Grid (item #231599), workstation (Item #441741), cutting board (item #231609), colander (item #224387), glass cutting board (item #224390) and sink caddies (item #230694/230422) •SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.