Zoro Homepage

Quatrus R15 Ergon Apron Colander

  • Mfr # 227689

  • Zoro # G7238559


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
17.13"
Overall Width
6.88"
Color
Stainless
Overall Height
2.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227689
Zoro #
G7238559
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.13"
Overall Width
6.88"
Overall Height
2.88"
Manufacturers Warranty Length
One year limited

Details

Item
Colander,17" L x 6-7/8" W x 2-7/8" D,SS
Material
Stainless Steel
Color
Stainless
Weight
0.5 lb
Type
Colander
ADA Compliant
No

Description

Colander,17 In. L x 6-7/8 In. W x 2-7/8 In. D,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.