Quatrus R15 Ergon Apron Colander
- Mfr # 227689
- Zoro # G822925335
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Depth
1.46 in
Finish
Satin Polish
Overall Length
17.13 in
Material
Stainless Steel
Overall Width
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227689
- Zoro #
- G822925335
- UPC #
- 747943036542
- Country of Origin
- China
- Item
- Colander Sink Accessory
- Finish
- Satin Polish
- Material
- Stainless Steel
Dimensions
- Depth
- 1.46 in
- Overall Length
- 17.13 in
- Overall Width
- 6.88 in
Description
Prep work just got easier. Designed to fit slide along your sink's inner ledge, this colander is multi-functional and can be used for both drying dishes and as a colander for rinsing fruits and veggies. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.