Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quatrus R15 Ergon Apron Grid

  • Mfr # 237516

  • Zoro # G3772484


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Grid
Color
Stainless
Overall Width
15.44"
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237516
Zoro #
G3772484
UPC #
747943047289
Country of Origin
China

Dimensions

Overall Width
15.44"
Overall Length
30.25"
Manufacturers Warranty Length
One year limited

Details

Material
Stainless Steel
Type
Grid
Color
Stainless
Weight
1 lb
ADA Compliant
No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.