Shop BLANCO
See all product information
Create Account
Replacement Filter Cartridge Soft L
- Mfr # 525273
- Zoro # G722925404
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Length
16.15 in
Width
4.92 in
Housing Material
Plastic
Overall Depth
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525273
- Zoro #
- G722925404
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Length
- 16.15 in
- Width
- 4.92 in
- Overall Depth
- 4.33 in
Details
- Item
- Replacement Filter
- Housing Material
- Plastic
Description
Instantly improve taste, reduce over 50 contaminants, select organic components, limescale deposits, chlorine and heavy metals with BLANCO’s Soft L Filter Replacement Cartridge. Crafted to seamlessly integrate with your existing BLANCO Filtration System, this filter effectively reduces unwanted particles from your drinking water. This water filter is ideal for city residents in industrial areas and for those with greater concerns for contaminants entering the body. Pair the Soft Filter with a BLANCO filter-ready faucet, sink and accessories for a complete BLANCO UNIT.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.