Rivana Pull-Down 1.5 GPM, Satin Dark Steel
- Mfr # 443267
- Zoro # G522925086
product price:Â
$
516.75
/ea
Free Shipping & Returns
Key Features
Finish
Satin Dark Steel
Material
Brass
Spout Height
9 in
Standards
IAPMO Certified, UPC Certified
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443267
- Zoro #
- G522925086
- UPC #
- -
- Country of Origin
- China
- Finish
- Satin Dark Steel
- Material
- Brass
- Item
- Kitchen Faucet
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Flow Rate
- 1.5 gpm
Dimensions
- Spout Height
- 9 in
- Depth
- 16.38 in
- Length (In.)
- 8.5 in
- Width
- 4.56 in
Description
Where form and function unite. The BLANCO RIVANA HIGH-ARC KITCHEN FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design. Featuring an insulated handspray with a dual-spray button, easily toggle between a solid stream or wide spray.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.