Rivana Soap Dispenser, Chrome
- Mfr # 442679
- Zoro # G922924863
product price:Â
$
157.95
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Material
Brass
Width
1.38 in
Length (In.)
4 in
Capacity
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442679
- Zoro #
- G922924863
- UPC #
- 747943050043
- Country of Origin
- China
- Material
- Brass
- Capacity
- 10 oz
- Item
- Soap Dispenser
- Finish
- Chrome
Dimensions
- Depth
- 3.5 in
- Width
- 1.38 in
- Length (In.)
- 4 in
Description
Complete the look of your sink area by adding a matching soap dispenser. Featuring European styling and modern lines, the new RIVANA collection offers powerful performance and ease-of-use for the home chef. Made of solid brass construction for long-lasting use, and easy to refill with the liquid soap of your choosing, this stunning soap dispenser perfectly complements our RIVANA Faucet Collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.