Zoro Homepage

Rondo Silgranit Dual Mount Round Bar Sink - Anthracite

  • Mfr # 511632

  • Zoro # G2335133


product price: $588.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Overall Width
18.13"
Overall Length
18.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511632
Zoro #
G2335133
UPC #
747943013192
Country of Origin
Germany

Dimensions

Overall Width
18.13"
Overall Length
18.13"
Overall Height
6.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
18

Details

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Item
Rondo Bar Sink,Anthracite
Number of Holes
0
ADA Compliant
No
Color
Anthracite
Weight
13 lb
Type
Bar

Description

The beauty of BLANCO extends beyond the kitchen, to the wet bar or entertainment area. Perfect for smaller spaces or as a secondary prep sink, the dual-mount RONDO bar sink features a smooth, rounded shape that offers plenty of functionality. Made from the rock hard, SILGRANIT patented surface, the RONDO BAR SINK features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. Available in stainless steel or in nine SILGRANIT colors, break away from the traditional and add a dash of the unexpected. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Deluxe steel strainer (item #440029)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.