Zoro Homepage

Rondo Silgranit Dual Mount Round Bar Sink - Cafe

  • Mfr # 515803

  • Zoro # G2335337


product price: $620.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Overall Width
18.13"
Overall Length
18.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515803
Zoro #
G2335337
UPC #
747943027335
Country of Origin
Germany

Dimensions

Overall Width
18.13"
Overall Length
18.13"
Overall Height
6.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
18

Details

No. of Bowls
1
Mounting Type
Dual Mount
Material
Granite Composite
Item
Rondo Bar Sink,Cafe Brown
ADA Compliant
No
Number of Holes
0
Color
Cafe
Weight
15 lb
Type
Bar

Description

The beauty of BLANCO extends beyond the kitchen, to the wet bar or entertainment area. Perfect for smaller spaces or as a secondary prep sink, the dual-mount RONDO bar sink features a smooth, rounded shape that offers plenty of functionality. Made from the rock hard, SILGRANIT patented surface, the RONDO BAR SINK features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. Available in stainless steel or in nine SILGRANIT colors, break away from the traditional and add a dash of the unexpected. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Deluxe steel strainer (item #440029)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.