
Sink, Undermount Mount, 0 Hole
Mfr # 442768
Zoro # G7265235
product price: $536.25
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Overall Width
18"
Overall Height
9"
Number of Holes
0
Manufacturers Warranty Length
Limited lifetime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442768
Zoro #
G7265235
UPC #
-
Country of Origin
China
Dimensions
Overall Length
33"
Overall Width
18"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36
Details
Mounting Type
Undermount
Number of Holes
0
Item
Sink
ADA Compliant
No
Color
Stainless Steel
Weight
28 lb
No. of Bowls
2
Material
Stainless Steel
Type
Kitchen
Description
Sink,Double Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.