
Sink, Undermount Mount, 0 Hole
Mfr # 513428
Zoro # G7268403
product price: $528.45
/ea
Free Shipping & Returns
Key Features
Overall Length
20.88"
Mounting Type
Undermount
Overall Height
7.5"
Number of Holes
0
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513428
Zoro #
G7268403
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
20.88"
Overall Width
18.13"
Overall Height
7.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
24
Details
Mounting Type
Undermount
Number of Holes
0
Item
Sink
ADA Compliant
No
No. of Bowls
1
Material
Granite Composite
Weight
23 lb
Color
Anthracite
Type
Kitchen
Description
Sink,Single Bowl,Granite,21 In.,Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.