Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, Metallic Gray/SS

  • Mfr # 442052

  • Zoro # G6054262


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Metallic Gray
Width
4.25 in
Color
Metallic Gray/Stainless
Height
4.19 in
Length (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442052
Zoro #
G6054262
UPC #
-
Country of Origin
China

Dimensions

Width
4.25 in
Height
4.19 in
Length (In.)
4.25 in

Details

Dispenser Color
Metallic Gray
Item
Soap Dispenser,Metallic Gray/SS
Color
Metallic Gray/Stainless

Description

Soap Dispenser,Metallic Gray/SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.