Zoro Homepage

Soap Dispenser, Solid Brass, 1 bowl, Undermount, Stainless Steel, 18" W x 16" L x 8" H

  • Mfr # 442767

  • Zoro # G7277372


product price: $326.95
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Undermount
Material
Stainless Steel
Overall Width
18"
Overall Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442767
Zoro #
G7277372
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18"
Overall Length
16"
Overall Height
8"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
21

Details

No. of Bowls
1
Mounting Type
Undermount
Material
Stainless Steel
Weight
14 lb
Color
Stainless Steel
Item
Soap Dispenser,Solid Brass
ADA Compliant
No
Number of Holes
0
Type
Bar

Description

Soap Dispenser,Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.