
Soap Dispenser, SS
Mfr # 402299
Zoro # G6059950
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Form
Liquid
Refill Size
300 ml
Material
Brass
Mount Type
Counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402299
Zoro #
G6059950
UPC #
-
Country of Origin
China
Dimensions
Refill Size
300 ml
Width
1.38 in
Height
3.75 in
Details
Item
Soap Dispenser,SS
Finish
Stainless Steel
Form
Liquid
Material
Brass
Mount Type
Counter
Description
Soap Dispenser,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.