Zoro Homepage

Solon Dual Mount Compost System

  • Mfr # 512471

  • Zoro # G216501015


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
Stainless Steel
Width
9.68 in
Height
7.91 in
Length
9.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512471
Zoro #
G216501015
UPC #
747943042017
Country of Origin
Germany

Dimensions

Width
9.68 in
Height
7.91 in
Length
9.68 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Compost Bin
Mount Type
Dual Mount

Description

We've made it easier than ever to incorporate green living into your life. SOLON, created from the highest grade recycled stainless steel, effortlessly collects organic waste from egg shells to coffee grounds, beneath the counter and out of sight. Simple to clean and dishwasher safe, this eco-friendly solution is the winner of the prestigious international iF Product Design Award, so you never have to sacrifice style for sustainability. Welcome the SOLON Organic Waste System into your home, and enjoy the beauty of Blanco inside and out.


  • BLANCO's award-winning SOLON Compost System doubles as both a practical waste storage compartment and as an easy-to-use tool for composting
  • Traps odors inside and integrates seamlessly into the counter with the lid specifically designed to keep odors out of the kitchen
  • Flushmount and drop-in installation
  • Easy to clean and dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.