Zoro Homepage

Stainless Steel Basin Rack for Liven 33 in. Super Single Sink

  • Mfr # 235914

  • Zoro # G213326505


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.57 in
Overall Width
29.57 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235914
Zoro #
G213326505
UPC #
747943044271
Country of Origin
China

Dimensions

Overall Length
16.57 in
Overall Width
29.57 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Water is an important element in your kitchen. Water is critical for preparing meals, cleaning up and for drinking. You need to be absolutely certain that the materials used to bring water in and out of your kitchen, support healthy living. Having a high-quality kitchen faucet that you can rely on day after day for many years, is crucial. Thats why we set ourselves apart with the mission of achieving excellence in everything that we do.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.