Zoro Homepage

Stainless Steel Basket (Liven & Quatrus Laundry)

  • Mfr # 234771

  • Zoro # G9776199


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless
Overall Length
18.25"
Overall Width
5.75"
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234771
Zoro #
G9776199
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.25"
Overall Width
5.75"
Manufacturers Warranty Length
One year limited

Details

Item
Basket,18-1/4" L x 5-3/4" W,SS
Material
Stainless Steel
Color
Stainless
Weight
5 lb
Type
Storage Basket
ADA Compliant
No

Description

Basket,18-1/4 In. L x 5-3/4 In. W,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.