Zoro Homepage

Stainless Steel Bottom Grid for Precision Super Single Sinks

  • Mfr # 231599

  • Zoro # G116210659


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.44 in
Material
Stainless Steel
Overall Width
15.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231599
Zoro #
G116210659
UPC #
747943035620
Country of Origin
China

Dimensions

Overall Length
29.44 in
Overall Width
15.44 in

Details

Material
Stainless Steel

Description

Upgrade your kitchen sink with BLANCOs custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sinks functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.