Shop BLANCO
See all product information
Create Account
Stainless Steel Floating Dish Rack Diamond 2.0
- Mfr # 236432
- Zoro # G722925213
product price:Â
$
118.80
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width
10.69 in
Overall Length
16 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236432
- Zoro #
- G722925213
- UPC #
- 747943046053
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Rack Sink Accessory
- Finish
- Stainless Steel
Dimensions
- Overall Width
- 10.69 in
- Overall Length
- 16 in
Description
Safely stack and store your dishes during your cleaning session with the DIAMOND STAINLESS STEEL FLOATING DISH RACK. Designed to fit inside the sink ledge, this rack is perfect for keeping your dishes perfectly aligned while saving room for larger cookware. Save highly-coveted counterspace and organize your kitchen workspace in style by adding accessories to your kitchen workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.