Shop BLANCO
See all product information
Create Account
Stainless Steel Floating Sink Grid (Ikon)
- Mfr # 233530
- Zoro # G722925145
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.44 in
Material
Stainless Steel
Overall Length
9.88 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233530
- Zoro #
- G722925145
- UPC #
- 747943039963
- Country of Origin
- China
- Item
- Grid Sink Accessory
- Material
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Overall Width
- 14.44 in
- Overall Length
- 9.88 in
Description
The BLANCO FLOATING SINK GRID is a strong, durable grid that floats a few inches above the bottom of the sink, providing a second level for cleaning and prepping. Strong enough to hold the weight of heavy pots and pans, the floating grid makes kitchen tasks easier. This grid can also be used as a countertop trivet for hot pots and pans or as a cooling rack for baked goods. Constructed of stainless steel with rubber feet and bumpers designed for a tight, secure grip on the inside of your sink or on your countertop. Add functionality and beauty to your kitchen with a high-quality, dishwasher-safe floating grid.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.