
Stainless Steel Floating Sink Grid (Precis ED, Cascade, 1-3/4 & 21)
Mfr # 233542
Zoro # G1324882
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Type
Floating Grid
Overall Width
15.13"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233542
Zoro #
G1324882
UPC #
-
Country of Origin
China
Dimensions
Overall Width
15.13"
Manufacturers Warranty Length
One year limited
Overall Length
9.88"
Details
Material
Stainless Steel
Type
Floating Grid
Item
Floatng Sink Grid for 519451 Mdel Snk,SS
ADA Compliant
No
Weight
1 lb
Color
Stainless
Description
Floatng Sink Grid for 519451 Mdel Snk,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.