Stainless Steel Floating Sink Grid (Precis Super Single)
- Mfr # 233535
- Zoro # G222925164
product price:Â
$
123.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Overall Length
9.88 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233535
- Zoro #
- G222925164
- UPC #
- 747943039956
- Country of Origin
- China
- Item
- Grid Sink Accessory
- Finish
- Stainless Steel
- Material
- Stainless Steel
Dimensions
- Overall Length
- 9.88 in
- Overall Width
- 16 in
Description
The BLANCO PRECIS FLOATING SINK GRID is a patented design which gently floats 5" above the sink bottom, and can be used as a second sink level for cleaning and prepping. It is strong enough to hold the weight of heavy pots and pans, making using your BLANCO sink that much easier. The grid can also be used as a countertop trivet for hot pots and pans. Add functionality and beauty to your kitchen with our high-quality floating grids.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.