Zoro Homepage

Stainless Steel Foldable Drying Mat

  • Mfr # 238483

  • Zoro # G916499346


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.11 in
Overall Width
17.32 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238483
Zoro #
G916499346
UPC #
778803384831
Country of Origin
China

Dimensions

Overall Length
18.11 in
Overall Width
17.32 in

Details

Item
Sink Grid
Color
Stainless Steel
Material
Stainless Steel

Description

It is often the clever accessories that make everyday kitchen tasks so much more convenient and efficient. BLANCO's new foldable grid is just that; a multi-purpose sink accessory designed to maximize your workspace above the sink bowl. This versatile sink accessory can be used for drying dishes, rinsing produce, or filling your pots without bending over. It can also be used as a trivet for added heat protection for your countertops. When it is not in use, simply roll up the grid and stow at the edge of your sink or easily store in your cabinet or drawer. The options are limitless, making it an indispensable tool in your kitchen.


  • Multi-functional sink accessory designed for drying dishes, rinsing produce, filling pots, or as a trivet
  • Space-saving design keeps your kitchen sink organized & countertops clear of clutter
  • Folding function makes it easy to adjust the size of the workspace needed based on the desired kitchen task
  • Made of high-quality, durable stainless steel rods
  • Heavy-duty silicon provides a slip-proof grip
  • Measures 18.11" L x 17.32" W when fully opened

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.