Zoro Homepage

Stainless Steel Grid (Precision 16" Sinks)

  • Mfr # 224405

  • Zoro # G2331502


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.44"
Overall Width
20.44"
Type
Grid
Finish
Stainless steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224405
Zoro #
G2331502
UPC #
747943028202
Country of Origin
Germany

Dimensions

Overall Length
15.44"
Overall Width
20.44"
Manufacturers Warranty Length
One year limited

Details

Item
SS Grid,Precision 16",Undermount Sinks
Type
Grid
Finish
Stainless steel
Material
Stainless Steel
ADA Compliant
No
Weight
6 lb
Color
Stainless
Mounting Type
Undermount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.