Stainless Steel Grid (Precision 16" Sinks )
Mfr # 516271
Zoro # G2335413
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.38"
Finish
Stainless steel
Overall Width
15.44"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516271
Zoro #
G2335413
UPC #
747943027557
Country of Origin
Germany
Dimensions
Overall Length
19.38"
Overall Width
15.44"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Grid,Fits Precision 16" Sinks
ADA Compliant
No
Color
Stainless
Weight
3 lb
Material
Stainless Steel
Type
Grid
Description
SS Grid,Fits Precision 16 In. Sinks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.