Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls)
- Mfr # 231608
- Zoro # G622925085
product price:Â
$
121.20
/ea
Free Shipping & Returns
Key Features
Overall Width
15.44 in
Overall Length
10.88 in
Material
Stainless Steel
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231608
- Zoro #
- G622925085
- UPC #
- 747943035637
- Country of Origin
- China
- Item
- Grid Sink Accessory
- Material
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Overall Width
- 15.44 in
- Overall Length
- 10.88 in
Description
The BLANCO QUATRUS MULTI-LEVEL GRID is designed to be used in a variety of ways. With an elevated sink grid, you can fill a pot of water without bending over, easily dry dishes, or rinse fruits and veggies with ease. BLANCO elevated grids are heat-resistant and can be safely washed in the dishwasher. Each of our stainless steel sink grids is custom designed to achieve a perfect fit to protect the handcrafted beauty of your BLANCO sink - offering convenience, flexibility and style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.