Stainless Steel Sink Grid (Diamond 1-3/4 Large Bowl)
Mfr # 220998
Zoro # G2331240
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.5"
Finish
Stainless steel
Overall Width
16.88"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220998
Zoro #
G2331240
UPC #
747943020664
Country of Origin
China
Dimensions
Overall Length
14.5"
Overall Width
16.88"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Sink Grid,Fits Diamond 1.75 Large Bowl
ADA Compliant
No
Color
Stainless
Weight
3 lb
Material
Stainless Steel
Type
Grid
Description
SS Sink Grid,Fits Diamond 1.75 Large Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.