Stainless Steel Sink Grid (Diamond Double Left Bowl)
Mfr # 221000
Zoro # G2331073
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20"
Finish
Stainless steel
Overall Width
17"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221000
Zoro #
G2331073
UPC #
747943020688
Country of Origin
China
Dimensions
Overall Length
20"
Overall Width
17"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Sink Grid,Fits Diamond Single Bowl
ADA Compliant
No
Color
Stainless
Material
Stainless Steel
Weight
3 lb
Type
Grid
Description
SS Sink Grid,Fits Diamond Single Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.