Zoro Homepage

Stainless Steel Sink Grid for Inteos 39in Workstation Sink

  • Mfr # 443346

  • Zoro # G716499348


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
14.19 in
Color
Stainless Steel
Overall Length
34.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443346
Zoro #
G716499348
UPC #
-
Country of Origin
China

Dimensions

Overall Width
14.19 in
Overall Length
34.07 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Sink Grid

Description

INTEOS workstation sinks simplify post-meal clean-up thanks to the INTEOS stainless steel, heavy-duty, custom-fitted grid. Our sink grid is the perfect fit for your BLANCO INTEOS sink and protects it from cookware, dishes and utensils. This stainless-steel sink grid is designed to sit on the bottom of your sink and doubles as a convenient in-sink drying rack for all your glassware, utensils, and dishes. Combine the sink grid with other BLANCO INTEOS sink accessories like trays, colanders, cutting boards and more to maximize your sinks functionality. Do more with INTEOS.


  • Custom-fitted for INTEOS 39 Workstation Sink models
  • Made from durable stainless steel
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher-safe and easy to clean with mild dish soap and water
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.