Zoro Homepage

Stainless Steel Sink Grid for Precis 60/40 Sink - Large Bowl

  • Mfr # 516364

  • Zoro # G716499362


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.00 in
Color
Stainless Steel
Overall Width
13.75 in
Material
Corrosion-resistant Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516364
Zoro #
G716499362
UPC #
747943028165
Country of Origin
China

Dimensions

Overall Length
15.00 in
Overall Width
13.75 in

Details

Item
Sink Grid
Color
Stainless Steel
Material
Corrosion-resistant Stainless Steel

Description

Upgrade your kitchen sink with BLANCOs custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sinks functionality.


  • Custom-fitted for large bowl of BLANCO PRECIS 60/40 Double Bowl Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 100 years, BLANCO grids are covered by a One Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.