
Stainless Steel Sink Grid for Precis 60/40 Sink - Small Bowl
Mfr # 516366
Zoro # G016210667
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13.75 in
Overall Length
10.88 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516366
Zoro #
G016210667
UPC #
747943028172
Country of Origin
China
Dimensions
Overall Width
13.75 in
Overall Length
10.88 in
Details
Material
Stainless Steel
Description
Upgrade your kitchen sink with BLANCOs custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sinks functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.