Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sink Grid (Formera Equal Double)

  • Mfr # 237143

  • Zoro # G3783867


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Grid
Material
Stainless Steel
Overall Length
13.63"
Overall Width
14.75"
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237143
Zoro #
G3783867
UPC #
747943045988
Country of Origin
China

Dimensions

Overall Length
13.63"
Overall Width
14.75"
Manufacturers Warranty Length
One year limited

Details

Type
Grid
Material
Stainless Steel
Weight
1 lb
Color
Stainless
ADA Compliant
No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.