Zoro Homepage

Stainless Steel Sink Grid (Ikon 33" Apron Front)

  • Mfr # 235011

  • Zoro # G2331660


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Grid
Overall Length
27.19"
Material
Stainless Steel
ADA Compliant
No
Overall Width
13.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235011
Zoro #
G2331660
UPC #
479430415539
Country of Origin
Germany

Dimensions

Overall Length
27.19"
Overall Width
13.39"
Manufacturers Warranty Length
One year limited

Details

Item
SS Sink Grid,Ikon 33" Apron Front
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
1.5 lb
Color
Stainless
Finish
Stainless steel

Description

SS Sink Grid,Ikon 33 In. Apron Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.