Zoro Homepage

Stainless Steel Sink Grid (Ikon/Vintera 30" Apron Front)

  • Mfr # 233532

  • Zoro # G2331758


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.13"
Finish
Stainless steel
Overall Width
13.13"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233532
Zoro #
G2331758
UPC #
747943039970
Country of Origin
Germany

Dimensions

Overall Length
24.13"
Overall Width
13.13"
Manufacturers Warranty Length
One year limited

Details

Finish
Stainless steel
Item
SS Sink Grid,Fits Ikon
ADA Compliant
No
Weight
1 lb
Material
Stainless Steel
Color
Stainless
Type
Grid

Description

SS Sink Grid,Fits Ikon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.