Stainless Steel Sink Grid (Performa 1-3/4 Medium Large)
Mfr # 226828
Zoro # G2331493
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.69"
Finish
Stainless steel
Overall Width
15"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226828
Zoro #
G2331493
UPC #
747943029599
Country of Origin
Germany
Dimensions
Overall Length
15.69"
Overall Width
15"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Grid,Performa Silgranit Left Bowl
ADA Compliant
No
Weight
3 lb
Material
Stainless Steel
Color
Stainless
Type
Grid
Description
SS Grid,Performa Silgranit Left Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.