Stainless Steel Sink Grid (Performa Double Bowl Left Bowl)
Mfr # 222469
Zoro # G2331362
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.75"
Finish
Stainless steel
Overall Width
15.25"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222469
Zoro #
G2331362
UPC #
747943026659
Country of Origin
Germany
Dimensions
Overall Length
12.75"
Overall Width
15.25"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Sink Grid,Silgranit Double Bowl Right Bowl
ADA Compliant
No
Color
Stainless
Material
Stainless Steel
Weight
10 lb
Type
Grid
Description
SS Sink Grid,Silgranit Double Bowl Right Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.