Zoro Homepage

Stainless Steel Sink Grid (Precis 1-3/4 Right)

  • Mfr # 236783

  • Zoro # G3778206


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Grid
Color
Stainless
Overall Width
13.75"
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236783
Zoro #
G3778206
UPC #
747943044394
Country of Origin
China

Dimensions

Overall Width
13.75"
Overall Length
10.88"
Manufacturers Warranty Length
One year limited

Details

Material
Stainless Steel
Type
Grid
Color
Stainless
Weight
1 lb
ADA Compliant
No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.