Zoro Homepage

Stainless Steel Sink Grid (Precis 24" Single Bowl)

  • Mfr # 234061

  • Zoro # G2331688


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.31"
Finish
Stainless steel
Overall Width
13.63"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234061
Zoro #
G2331688
UPC #
479430415775
Country of Origin
Germany

Dimensions

Overall Length
19.31"
Overall Width
13.63"
Manufacturers Warranty Length
One year limited

Details

Finish
Stainless steel
Item
SS Sink Grid,Precis 24" Single Bowl
ADA Compliant
No
Material
Stainless Steel
Weight
1 lb
Color
Stainless
Type
Grid

Description

SS Sink Grid,Precis 24 In. Single Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.