Zoro Homepage

Stainless Steel Sink Grid (Precis 27" Single Bowl)

  • Mfr # 234059

  • Zoro # G2331749


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22.69"
Finish
Stainless steel
Overall Width
13.56"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234059
Zoro #
G2331749
UPC #
479430415607
Country of Origin
China

Dimensions

Overall Length
22.69"
Overall Width
13.56"
Manufacturers Warranty Length
One year limited

Details

Finish
Stainless steel
Item
SS Sink Grid,Fits Precis 27" Single Bowl
ADA Compliant
No
Color
Stainless
Weight
2 lb
Material
Stainless Steel
Type
Grid

Description

SS Sink Grid,Fits Precis 27 In. Single Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.